Cole-Parmer 7983 Graduated Round Bottle, Clear Glass, 120mL; 24/CS

Representative image only.

Cole-Parmer 7983 Graduated Round Bottle, Clear Glass, 120mL; 24/CS

Cole-Parmer | Item: 3460130

Less spilling during transfer

₹32,900.00INR / Case of 24

₹32,900.00INR / Case of 24

Buy It Together

Current Item

Cole-Parmer 7983 Graduated Round Bottle, Clear Glass, 120mL; 24/CS
Cole-Parmer 7983 Graduated Round Bottle, Clear Glass, 120mL; 24/CS
3460130

₹32,900.00INR / Case of 24
+ =
Total Price 45000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These sealable graduated glass bottles are ideal for samples that need to be monitored or measured as they are used. Each is made of clear, undistorted, USP Type III soda-lime glass and graduated in both milliliters and ounces. Wide-mouth design reduces the risk of spillage during transfer, while thermoset screw-on caps ensure samples remain unaffected by airborne contaminants like gas, oil, or chemical fumes. Special, 32-oz beaker utilizes convenient, French square design, allowing a more economical use of shelf space while making the container easier to grip when pouring.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialGlass
  • Graduation Interval (mL)5
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size48 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5.1
  • Overall Height (in)4
  • Overall Height (cm)10.2
  • DescriptionGraduated Round Bottle, Clear Glass, 120mL; 24/CS
Reviews
Q&A