Cole-Parmer 7982 Graduated Round Bottle, Clear Glass, 60mL; 48/CS

Representative image only.

Cole-Parmer 7982 Graduated Round Bottle, Clear Glass, 60mL; 48/CS

Cole-Parmer | Item: 3460120

Less spilling during transfer

₹46,600.00INR / Case of 48

₹46,600.00INR / Case of 48

Buy It Together

Current Item

Cole-Parmer 7982 Graduated Round Bottle, Clear Glass, 60mL; 48/CS
Cole-Parmer 7982 Graduated Round Bottle, Clear Glass, 60mL; 48/CS
3460120

₹46,600.00INR / Case of 48
+ =
Total Price 58700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

These sealable graduated glass bottles are ideal for samples that need to be monitored or measured as they are used. Each is made of clear, undistorted, USP Type III soda-lime glass and graduated in both milliliters and ounces. Wide-mouth design reduces the risk of spillage during transfer, while thermoset screw-on caps ensure samples remain unaffected by airborne contaminants like gas, oil, or chemical fumes. Special, 32-oz beaker utilizes convenient, French square design, allowing a more economical use of shelf space while making the container easier to grip when pouring.

Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialGlass
  • Graduation Interval (mL)5
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size38 mm
  • Cap ColorGreen
  • Bottle ColorClear
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.2
  • Overall Height (in)3 1/4
  • Overall Height (cm)8.3
  • DescriptionGraduated Round Bottle, Clear Glass, 60mL; 48/CS
Reviews
Q&A