Cole-Parmer 49/61 Degree API ASTM 6H Hydrometer

Representative image only.

Cole-Parmer 49/61 Degree API ASTM 6H Hydrometer

Cole-Parmer | Item: 0829928

₹16,300.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer 49/61 Degree API ASTM 6H Hydrometer
Cole-Parmer 49/61 Degree API ASTM 6H Hydrometer
0829928

₹16,300.00INR / Each
+
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
=
Total Price 43600.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers, and have their scales affixed using a clear eposy for increased durability. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618930600.

5 Year Warranty
Specifications
  • Length (")13
  • Hydrometer FormPlain
  • API Range (Min) (°)49
  • API Range (Max) (°)61
  • Division0.1°
  • Accuracy±0.1°
  • ASTM number6H
  • Length (mm)330
  • Description 49/61 Degree API ASTM 6H Hydrometer
  • Warranty5 years
Reviews
Q&A