Cole-Parmer 3.5" Agate Mortar & Pestle Set, 50 mL

Representative image only.

Cole-Parmer 3.5" Agate Mortar & Pestle Set, 50 mL

Cole-Parmer | Item: 6310136

Ideal for laboratories that require contamination-free results!

₹54,200.00INR / Set of 1

₹54,200.00INR / Set of 1

Buy It Together

Current Item

Cole-Parmer 3.5" Agate Mortar & Pestle Set, 50 mL
Cole-Parmer 3.5" Agate Mortar & Pestle Set, 50 mL
6310136

₹54,200.00INR / Set of 1
+
Cole-Parmer 99.5% Alumina Mortar, 7 mL
1782972

₹20,400.00INR / Each
=
Total Price 74600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Physical dimensions have a stated tolerance of ±3mm
  • Autoclavable
  • 1 year warranty

More About this Item

Sold as a set, these mortar and pestle sets provide you with optimal results and easy cleaning with highly polished grinding surface. Constructed with naturally hard agate stone - 6.5 hardness on Mohs scale.

1 Year Warranty
Specifications
  • Mortars Capacity (mL)50
  • Mortars Top OD (mm)89
  • Pestles Length (mm)89
  • Description3.5" Agate Mortar & Pestle Set, 50 mL
  • Warranty1 year
Reviews
Q&A