Cole-Parmer 2-Channel Electronic Paperless Recorder, 100 to 240 VAC

Representative image only.

Cole-Parmer 2-Channel Electronic Paperless Recorder, 100 to 240 VAC

Cole-Parmer | Item: 8081600

The most economical two-channel electronic recorder on the market!

₹215,000.00INR / Each

for an additional
₹43,800.00INR / Each
for an additional
₹56,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹215,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer 2-Channel Electronic Paperless Recorder, 100 to 240 VAC
Cole-Parmer 2-Channel Electronic Paperless Recorder, 100 to 240 VAC
8081600

₹215,000.00INR / Each
+ +
Monarch NAVIGATOR Windows Based Software
8081606

₹32,300.00INR / Each
=
Total Price 291100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Navigator Lite software demo, power supply (100 to 240 VAC, 50/60 Hz), and a 6-ft power cord.

Key Features

  • View data in dual trend, dual digital, digital inversed, or split screened formats
  • User-friendly interface makes configuration and setup simple
  • Accepts voltage, current, thermocouples, RTDs, or TTL compatible pulse inputs
  • Adjustable chart speed from 0.75 inches/second to 1 inch/10 hours
  • 1 year warranty

More About this Item

This electronic digital paperless recorder offers two universally configurable isolated inputs for measuring DC voltage, DC current, thermocouples, RTDs as well as frequency and pulse inputs. Unit includes four internal alarm setpoints, two alarm relay outputs, one digital control input, and a maximum sample storage rate of 100 samples per second that can be set for both channels allowing you to capture short process signal anomalies.

The pushbutton menu interface allows simple set up and the bright LCD display is easy to read and can be configured to display real-time data in digital or trend formats. Store large amounts of data (up to 2 gigabytes) with the optional Compact Flash cards.

USB communication model (80816-02) provides access to data stored on Compact Flash cards or the ability to collect real-time data via USB port and included cable. Select the Ethernet communication model (80816-04) allowing you network access to data card files utilizing 10/100BaseT Ethernet via the RJ45 connector mounted on the back of the recorder.

The optional Navigator software makes reviewing, printing and exporting your data simple. Software will automatically start up Excel, convert historical data, load data into an organized spreadsheet along with displaying scales, date and time stamp information.

The maximum input on any input channel is 25 VDC.

1 Year Warranty
Specifications
  • Number of Channels2
  • Chart TypeDigital
  • Chart Speed0.75 inches/second to 1 inch/10 hours
  • Max Temperature (° F)1830
  • Min Temperature (° F)-148
  • Max Temperature (° C)1000
  • Min Temperature (° C)-100
  • Temperature Resolution0.025% full-scale
  • Temperature Accuracy±0.1% of reading
  • Max Input (VDC)25
  • Min Input (VDC)0
  • Max Current Input (DC)50
  • Min Current Input (DC)0
  • Output Type1 SPST relay (0.5 A)
  • Data LoggingCompact flash drive [2 GB]
  • Sampling Rate10 milliseconds per channel
  • Display TypeLCD (160 x 80 pixel)
  • Min Operating Temperature (° F)-14
  • Max Operating Temperature (° F)122
  • Width (in)3 25/32
  • Height (in)3 25/32
  • Depth (in)6
  • Width (cm)9.6
  • Height (cm)9.6
  • Depth (cm)15.2
  • Power (VAC)115 / 230
  • Description2 Channel Electronic Paperless Recorder, 100 to 240 VAC
  • Warranty1 year
Reviews
Q&A