Cole-Parmer 125/145 Percent Alcohol Proof – Ethyl Alcohol Hydrometer

Representative image only.

Cole-Parmer 125/145 Percent Alcohol Proof – Ethyl Alcohol Hydrometer

Cole-Parmer | Item: 0829615

Accurately measure proof of alcohol percent with lab-accredited Hydrometers

₹13,500.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹13,500.00INR / Each

Buy It Together

Current Item

Cole-Parmer 125/145 Percent Alcohol Proof – Ethyl Alcohol Hydrometer
Cole-Parmer 125/145 Percent Alcohol Proof – Ethyl Alcohol Hydrometer
0829615

₹13,500.00INR / Each
+ + +
Nalgene 6230-0500 Hydrometer Jar, Clear PMP, 500 mL; 1/Each
0613565

₹12,300.00INR / Each
+
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
+ + =
Total Price 168600.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Used before and after fermentation to calculate the alcohol content as a percentage
  • Commonly used in winery, brewery, and food production operations
  • Calibrated in accredited labs against NIST traceable equipment
  • Metal ballast ensures the instruments floats upright
  • 5 year warranty

More About this Item

For determining proof of alcohol percent, all hydrometers are made according to the Bureau of Internal Revenue, US Treasure Department. The tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618074700.

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12
  • Alcohol Range (Min) (%)125
  • Alcohol Range (Max) (%)145
  • Division0.002
  • Accuracy±0.2%
  • Length (mm)300
  • Description 125/145 Percent Alcohol Proof – Ethyl Alcohol Hydrometer
  • Warranty5 years
Reviews
Q&A