Cole-Parmer 1.000/2.000 Specific Gravity Hydrometer for Liquids Heavier Than Water

Representative image only.

Cole-Parmer 1.000/2.000 Specific Gravity Hydrometer for Liquids Heavier Than Water

Cole-Parmer | Item: 0829894

₹9,100.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer 1.000/2.000 Specific Gravity Hydrometer for Liquids Heavier Than Water
Cole-Parmer 1.000/2.000 Specific Gravity Hydrometer for Liquids Heavier Than Water
0829894

₹9,100.00INR / Each
+ + +
Nalgene 6230-0500 Hydrometer Jar, Clear PMP, 500 mL; 1/Each
0613565

₹12,300.00INR / Each
+
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
+ + =
Total Price 164200.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty
5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")12
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)1
  • Specific Gravity Range (Max) (%)2
  • Division0.010
  • Accuracy±0.01
  • Length (mm)300
  • Description 1.000/2.000 Specific Gravity Hydrometer for Liquids Heavier Than Water
  • Warranty5 years
Reviews
Q&A