Cole-Parmer 0.995/1.038 Soil Analysis ASTM 151H Hydrometer

Representative image only.

Cole-Parmer 0.995/1.038 Soil Analysis ASTM 151H Hydrometer

Cole-Parmer | Item: 0829740

₹16,200.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹16,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0.995/1.038 Soil Analysis ASTM 151H Hydrometer
Cole-Parmer 0.995/1.038 Soil Analysis ASTM 151H Hydrometer
0829740

₹16,200.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
=
Total Price 72500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 68°F/68°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Ideal for determining the specific gravity of soil, meets ASTM specifications. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618913100.

5 Year Warranty
Specifications
  • Length (")11
  • Hydrometer FormPlain
  • Liquids Heavier Than WaterYes
  • Specific Gravity Range (Min) (%)0.995
  • Specific Gravity Range (Max) (%)1.038
  • Division0.001
  • Accuracy±0.001
  • ASTM number151H
  • Length (mm)280
  • Description 0.995/1.038 Soil Analysis ASTM 151H Hydrometer
  • Warranty5 years
Reviews
Q&A