Cole-Parmer 0.940/1.010 Specific Gravity Hydrometer for Liquids Lighter Than Water

Representative image only.

Cole-Parmer 0.940/1.010 Specific Gravity Hydrometer for Liquids Lighter Than Water

Cole-Parmer | Item: 0829825

₹8,300.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0.940/1.010 Specific Gravity Hydrometer for Liquids Lighter Than Water
Cole-Parmer 0.940/1.010 Specific Gravity Hydrometer for Liquids Lighter Than Water
0829825

₹8,300.00INR / Each
+ + +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
+ + =
Total Price 151100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Statement of accuracy
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is manufactured in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.





Equivalent to H-B Instrument 618014400

5 Year Warranty
Specifications
  • Hydrometer FormPlain
  • Length (")6 1/2
  • Liquids Heavier Than WaterYes
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.94
  • Specific Gravity Range (Max) (%)1.01
  • Division0.001
  • Accuracy±0.001
  • Length (mm)165
  • Description 0.940/1.010 Specific Gravity Hydrometer for Liquids Lighter Than Water
  • Warranty5 years
Reviews
Q&A