Cole-Parmer +/-0.25%-Accuracy Vacuum Transmitter, 0.5 to 5.5 V Output

Representative image only.

Cole-Parmer +/-0.25%-Accuracy Vacuum Transmitter, 0.5 to 5.5 V Output

Cole-Parmer | Item: 6807530

Be more accurate, affordably

₹61,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹61,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer +/-0.25%-Accuracy Vacuum Transmitter, 0.5 to 5.5 V Output
Cole-Parmer +/-0.25%-Accuracy Vacuum Transmitter, 0.5 to 5.5 V Output
6807530

₹61,800.00INR / Each
+ + =
Total Price 170000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for high-shock/vibration applications
  • SS sensor attached to SS electrode forms a variable capacitor
  • 18 month warranty

More About this Item

Economical, excellent accuracy, and high performance. Ideal for industrial OEM equipment, engines, hydraulic systems, and compressor control.


Transducers with 4 to 20 mA output have red (positive power) and black (output) wires. Transducers with 0.5 to 5.5 V output have red (positive power), green (output), and black/white (common) wires.

18 Month Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)-14.7
  • Max Pressure (PSI)0
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)85
  • Wetted Materials17-4PH SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Electrical Connections2-ft (0.6-m) cable
  • Output0.5 to 5.5 VDC
  • Enclosure RatingNEMA 4X, IP65
  • HousingStainless Steel and VALOX™
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description+/-0.25%-Accuracy Vacuum Transmitter, 0.5 to 5.5 V Output
  • Warranty18 months
  • Power9 to 30 VDC
Reviews
Q&A