Cheminstruments CAM-PLUS MICRO 240 Contact Angle Meter 240 VAC, 50/60Hz

Representative image only.

Cheminstruments CAM-PLUS MICRO 240 Contact Angle Meter 240 VAC, 50/60Hz

Cheminstruments | Mfr: CAM-PLUS MICRO 240| Item: 5978065

High-accuracy contact angle measurement for surface anaylsis

Call For Price

Call For Price

Buy It Together

Current Item

Cheminstruments CAM-PLUS MICRO 240 Contact Angle Meter 240 VAC, 50/60Hz
Cheminstruments CAM-PLUS MICRO 240 Contact Angle Meter 240 VAC, 50/60Hz
5978065

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

fiber-optic illuminator, light pipe, and syringe needle.

Key Features

  • 1 year warranty

More About this Item

Take contact angle readings of liquid droplets on small, flat, curved, or cylindrical surfaces to determine surface wettability. Ideal for applications that require grading surface treatments, testing surfactants, ink adhesion, and checking materials before bonding or applying coatings.
How it works: Place a droplet of test liquid on a substrate with the included syringe needle. The droplet attaches to the substrate surface, and a shadow image of the droplet is projected. Projection screen micrometers use optical magnification to project the image onto a screen for measurement.
This projection screen micrometer features an adjustable specimen holder for vertical/axial alignment of the image; sliding screen provides horizontal adjustment. Locking knob holds the position of the projected droplet in place. To read droplet angle, align tangent line from the contact point of the corner of the image to the highest point of the image; measure with the specially calibrated protractor scale.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Conformite Europeenne1 Year Warranty
Specifications
  • Magnification6:1
  • Power (VAC)240
  • DescriptionContact Angle Meter 240 VAC, 50/60Hz
  • Warranty1 year
Reviews
Q&A