Chem-Tainer Conical-Bottom Tank System, LDPE, 30 gallon

Representative image only.

Chem-Tainer Conical-Bottom Tank System, LDPE, 30 gallon

Chem-Tainer | Mfr: TC18X29CA-30GAL FA0100MO-TC1829CM| Item: 0692505

Tank systems are impact and chemical resistant

₹392,000.00INR / Each

₹392,000.00INR / Each

Buy It Together

Current Item

Chem-Tainer Conical-Bottom Tank System, LDPE, 30 gallon
Chem-Tainer Conical-Bottom Tank System, LDPE, 30 gallon
0692505

₹392,000.00INR / Each
+ =
Total Price 439400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Tank, stand, cover, and bulkhead fittings.

Key Features

  • Withstand continuous operating temperature of 150°>F (65°>C)
  • Translucent sides for easy viewing

More About this Item

Linear polyethelyne tanks have conical bottoms for complete drainage of fluids and are impact and chemical resistant. Tanks can withstand continuous operating temperature of 150°>F (65°>C). Translucent sides let you observe liquid levels.
Complete tank systems include tank, carbon steel stand with agitator mounting, LDPE cover, and bulkhead fitting—indicate fitting placement at time of order. Order replacement tanks separately.

Specifications
  • MaterialPolyethylene
  • Volume (Gal)30
  • Volume (Liters)114
  • Height (in)33 3/4
  • Height (cm)85.725
  • Max Temperature (° F)150
  • Max Temperature (° C)65
  • DescriptionConical-Bottom Tank System, LDPE, 30 gallon
Reviews
Q&A