CELLTREAT Scientific Products 230200 Electronic Pipette Controller; 120 VAC

Representative image only.

CELLTREAT Scientific Products 230200 Electronic Pipette Controller; 120 VAC

CELLTREAT Scientific Products | Mfr: 230200| Item: 2520007

Take wherever needed in the lab—cordless and rechargeable

Call For Price

Call For Price

Buy It Together

Current Item

CELLTREAT Scientific Products 230200 Electronic Pipette Controller; 120 VAC
CELLTREAT Scientific Products 230200 Electronic Pipette Controller; 120 VAC
2520007

Call For Price
+ =
Total Price 27800.00 ADD 2 ITEMS TO CART
Product Description

Includes

adhesive mounting bracket, rubber grommet/nosepiece, 0.45-µm pore filter, rechargeable battery, and 120 VAC power adapter/charger.

adhesive mounting bracket, rubber grommet/nosepiece, 0.45-µm pore filter, 1 rechargeable lithium battery, and 120 VAC power adapter/charger.

Key Features

  • Adjust speed with the turn of a dial
  • Obtain up to 2500 pipettings (up to 8 hours of use) on a single charge
  • 2 year warranty

More About this Item

This CELLTREAT pipette controller adapts to fill and dispense 1- to 100-mL sized pipettes. Control speed with the turn of a dial, and direction with low-pressure buttons. Avoid accidental over aspiration, contamination, and damage to the controller from volatile vapors with the included filter.

Two year warranty
Specifications
  • SterileNo
  • Min Volume (mL)1
  • Max Volume (mL)100
  • Number Of Channels1
  • SpeedAdjustable
  • Power (VAC)120
  • Battery1 Rechargeable Lithium (included)
  • DescriptionElectronic Pipette Controller; 120 VAC
  • Warranty2 year
Reviews
Q&A