CELLTREAT Scientific Products 229277 Plasteur Pasteur Pipette, PP, 5.75" L, Bulk Packed, Nonsterile; 500/cs

Representative image only.

CELLTREAT Scientific Products 229277 Plasteur Pasteur Pipette, PP, 5.75" L, Bulk Packed, Nonsterile; 500/cs

CELLTREAT Scientific Products | Mfr: 229277| Item: 3456783

Safety and convenience of plastic

₹42,200.00INR / Case of 500

₹42,200.00INR / Case of 500
Product Description

Key Features

  • Help prevent glove and skin punctures with flexible plastic—more durable than glass pipettes
  • Efficient—plastic won't break in transit so you get to use all the pipettes in a box
  • Longer 9" pipettes make it easier when working with larger vessels
  • Choose from virgin polystyrene or chemical-resistant polypropylene, bulk or individually wrapped packing
  • Polypropylene pipettes may be autoclaved
Specifications
  • SterileNo
  • AutoclavableYes
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Overall Length (InchShort)5.75
  • Overall Length (mm)146.1
  • Body MaterialPolypropylene
  • DescriptionPlasteur Pasteur Pipette, PP, 5.75" L, Bulk Packed, Nonsterile; 500/cs
Reviews
Q&A