Exceptional accuracy with ±0.015% full-scale sensor hysteresis and ±0.01% full-scale sensor repeatability
Versatile 4-digit LCD display, offering three readings per second and a configurable white LED backlight
Rugged design meets NEMA 2 (IP51) protection for durability in challenging environments
User-friendly controls include a three-button keypad with passcode-protected calibration, engineering unit selection, configurable min/max memory, and auto shutoff times
More About this Item
These precision-engineered test gauges stand out with exceptional ±0.1% full scale accuracy, offering reliability across diverse applications. With a versatile display featuring a 4-digit LCD and configurable white LED backlight, it provides real-time readings and user-friendly controls through a three-button keypad. The ruggedized design ensures durability with 316L stainless steel wetted parts, an epoxy powder-coated aluminum case with case stiffener, ABS/polycarbonate bezel, coated circuit boards for humidity resistance, front and rear rubber gaskets, polycarbonate label, and a protective red rubber boot. User-configurable options, such as selectable units, auto shutoff times, and min/max memory, enhance customization and convenience. Additionally, the gauge's comprehensive features include wide operational temperatures, overpressure protection of 5000 psig for 3000 psig sensors or 7500 psig for 5000 psig sensors, burst pressure resilience of 4x the sensor pressure rating*, and vacuum service capability, making these versatile and robust tools for various industrial and environmental conditions.
*Or 10,000 psi, whichever is less
Specifications
Accuracy±0.1% full-scale
Min Pressure (PSI)-14.7
Max Pressure (PSI)100
Wetted Materials316L stainless steel
CaseEpoxy-powder coated aluminum
Process Connection1/4" NPT-male
Unit Of Measurementpsi, inHg/psi, inHg, torr, mmHg, inH2O, ftH2O, oz/in2, cmH2O, g/cm2, kg/cm2, atm, bar, mbar, MPa, kPa
Display4-digit LCD
Battery Type2 AA (included)
Battery Life153 to 1500 hours depending on backlight usage
Enclosure RatingNEMA 2 (IP51)
HousingRubber boot
Depth (in)2
Height (in)3 3/16
Width (in)3 43/64
Depth (cm)5.08
Height (cm)8.1
Width (cm)9.32
Power SourceBattery
DescriptionBattery-Powered Digital Vacuum/Pressure Gauge, -14.7 to 100.0 psig