Cecomp Test + Battery-Powered Digital Vacuum Gauge, 0 to 14.70 psig

Representative image only.

Cecomp Test + Battery-Powered Digital Vacuum Gauge, 0 to 14.70 psig

Cecomp | Mfr: CTP3B15PSIVAC| Item: 6893700

Introducing a precision-engineered test gauge with a standout ±0.1% accuracy for unparalleled reliability in diverse applications

₹122,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹122,000.00INR / Each

Buy It Together

Current Item

Cecomp Test + Battery-Powered Digital Vacuum Gauge, 0 to 14.70 psig
Cecomp Test + Battery-Powered Digital Vacuum Gauge, 0 to 14.70 psig
6893700

₹122,000.00INR / Each
+ =
Total Price 152700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Exceptional accuracy with ±0.015% full-scale sensor hysteresis and ±0.01% full-scale sensor repeatability
  • Versatile 4-digit LCD display, offering three readings per second and a configurable white LED backlight
  • Rugged design meets NEMA 2 (IP51) protection for durability in challenging environments
  • User-friendly controls include a three-button keypad with passcode-protected calibration, engineering unit selection, configurable min/max memory, and auto shutoff times

More About this Item

These precision-engineered test gauges stand out with exceptional ±0.1% full scale accuracy, offering reliability across diverse applications. With a versatile display featuring a 4-digit LCD and configurable white LED backlight, it provides real-time readings and user-friendly controls through a three-button keypad. The ruggedized design ensures durability with 316L stainless steel wetted parts, an epoxy powder-coated aluminum case with case stiffener, ABS/polycarbonate bezel, coated circuit boards for humidity resistance, front and rear rubber gaskets, polycarbonate label, and a protective red rubber boot. User-configurable options, such as selectable units, auto shutoff times, and min/max memory, enhance customization and convenience. Additionally, the gauge's comprehensive features include wide operational temperatures, overpressure protection of 5000 psig for 3000 psig sensors or 7500 psig for 5000 psig sensors, burst pressure resilience of 4x the sensor pressure rating*, and vacuum service capability, making these versatile and robust tools for various industrial and environmental conditions.

*Or 10,000 psi, whichever is less

1 Year Warranty
Specifications
  • Accuracy±0.1% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)14.7
  • Wetted Materials316L stainless steel
  • CaseEpoxy-powder coated aluminum
  • Process Connection1/4" NPT-male
  • Unit Of Measurementpsi, inHg, torr, mmHg, inH2O, ftH2O, oz/in2 cmH2O, g/cm2, kg/cm2, atm, bar, mbar, MPa, kPa
  • Display4-digit LCD
  • Battery Type2 AA (included)
  • Battery Life163 to 1500 hours depending on backlight usage
  • Enclosure RatingNEMA 2 (IP51)
  • HousingRubber boot
  • Depth (in)2
  • Height (in)3 3/16
  • Width (in)3 43/64
  • Depth (cm)5.08
  • Height (cm)8.1
  • Width (cm)9.32
  • Power SourceBattery
  • DescriptionBattery-Powered Digital Vacuum Gauge, 0 to 14.70 psig
  • Warranty1 year
Documents & Certificates
Reviews
Q&A