CE International Trading Vibro-Separator Portable, SS Model, 230 VAC

Representative image only.

CE International Trading Vibro-Separator Portable, SS Model, 230 VAC

CE International Trading | Mfr: LS-450-SA-230V/50HZ CE MARKED| Item: 5999835

Ideal for large batch quantities

Call For Price

Call For Price

Buy It Together

Current Item

CE International Trading Vibro-Separator Portable, SS Model, 230 VAC
CE International Trading Vibro-Separator Portable, SS Model, 230 VAC
5999835

Call For Price
+ =
Total Price 76500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Product contacts only polished stainless steel parts
  • Provides noiseless, high-frequency vibrations for efficient sifting and particle separations
  • Stainless steel model has springs and support base of stainless steel
  • 1 year warranty

More About this Item

These versatile separators are a must for anyone who needs to screen or scalp powders and grains, or sift particles from liquid while on site. Use these separators in laboratories, bakeries, mills, or on-site.

Separators feature an 18'' diameter upper frame, and a bottom frame with a 6'' open discharge spout. A four-pole drive motor provides silent three dimensional vibration. Quick-release clamps allow easy disassembly for cleaning and sifting different products. All parts that come in contact with product are made of polished stainless steel (SS).

Portable separators include rubber foot pads, casters, 3-ft (1-m) power cord, and ON/OFF switch. You'll never again have to worry about hauling your product to the separators' location.

For a complete system, you need a Separator, a Screen Assembly, and a Mesh Screen.

1 Year Warranty
Specifications
  • Power (VAC)230
  • Power (Hz)50
  • Shipping Weight (kg)72.6
  • Shipping Weight (lbs)160
  • DescriptionPortable, SS Model, 230 VAC
  • Warranty1 Year
Reviews
Q&A