CDS Analytical 2241 Empore™ SDB-RPS Disk, 47mm; 60/PK

Representative image only.

CDS Analytical 2241 Empore™ SDB-RPS Disk, 47mm; 60/PK

| Mfr: G2048C| Item: 3521328

Efficient alternative to liquid extraction for sample preparation

₹295,000.00INR / Pkg of 60

₹295,000.00INR / Pkg of 60
Product Description

Key Features

  • Reduces solvent volumes and time for eluate evaporation
  • Provides fast flow rates and high throughput
  • Potential extraction methods include EPA method 8330 and phenois

More About this Item

The Empore organic SPE disks are ideal for solid phase extraction of large water samples. Due to a large surface area, these disks offer better flow rate and higher sample capacity than small volume cartridges. These disks are approved by the US EPA for many organic analytes and are recognized as an alternative test method. They are safe to use, efficient, and provide excellent solvent reduction.

Specifications
  • Diameter (mm)47
  • DescriptionCDS Analytical 2241 Empore™ SDB-RPS Disk, 47mm; 60/PK
Reviews
Q&A