Cannon 9721-K62 Viscometer, universal size 150

Representative image only.

Cannon 9721-K62 Viscometer, universal size 150

Cannon | Mfr: 9721-K62| Item: 9893434

Well suited for temperatures above 200°F

₹107,000.00INR / Each

₹107,000.00INR / Each

Buy It Together

Current Item

Cannon 9721-K62 Viscometer, universal size 150
Cannon 9721-K62 Viscometer, universal size 150
9893434

₹107,000.00INR / Each
+ =
Total Price 123200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Calibrated in accordance with ASTM D446
  • 1 year warranty

More About this Item

Cannon-Ubbelohde viscometers are ideal for use in determining kinematic viscosities of transparent Newtonian liquids such as jet and hydraulic lubricants. Especially well suited for temperatures above 200°F. Viscometer constants do not vary with sample temperature. Viscometers are more durable than standard Ubbelohde viscometers. No kinetic energy corrections are required over a range of 0.5-100,000 cSt. Require an 11-mL sample volume.

1 Year Warranty
Specifications
  • Accuracy±0.2%
  • Viscometer TypeCannon-Ubbelohde
  • Approximate Constant (cSt/sec)0.035
  • Sample Volume Needed (mL)11
  • Universal Size Number150
  • Min Viscosity Range (cSt)7
  • Max Viscosity Range (cSt)35
  • DescriptionViscometer, universal size 150
  • Warranty1 year
Reviews
Q&A