Burkle Turn 'n' Spray Spray bottle with trigger sprayer, works at any angle or upside down, 250 ml; 1.2 mL + .1 spray

Representative image only.

Burkle Turn 'n' Spray Spray bottle with trigger sprayer, works at any angle or upside down, 250 ml; 1.2 mL + .1 spray

Burkle | Mfr: 0309-0002| Item: 0604005

Uninterrupted spraying at any angle, even over your head

₹3,800.00INR / Each

₹3,800.00INR / Each
Product Description

Key Features

  • Adjustable nozzle delivers from a fine mist to powerful stream
  • Parts in contact with media made of PP, PE, silicon and stainless steel
  • Sprays up to 1.2 mL (± 0.1) volume per stroke
  • 15 month warranty

More About this Item

The Turn ‘n’ Spray bottles feature a special technology allowing you to spray uninterrupted at any angle or direction from any position. The overhead valve design permits you to reach hard-to-access places easily and without straining. Made of translucent low-density polyethylene (LDPE), the refillable spray bottles can be safely used again and again, saving you money. Wetted materials include LDPE, PP, PE, silicon, and stainless steeel.

15 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8.5
  • MaterialLow Density Polyethyene (LDPE)
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Special FeaturesOverhead valve
  • Neck Inside Diameter (ID) (mm)18
  • Neck Inside Diameter (ID) (in)45/64
  • Overall Height (in)8 45/64
  • Overall Height (cm)22
  • DescriptionTurn 'n' Spray Trigger Spray Bottle with Overhead Valve; 250 mL
  • Warranty15 month
Reviews
Q&A