Burkle Spray bottle with trigger sprayer, 500 ml; 1.2 mL + .1 spray

Representative image only.

Burkle Spray bottle with trigger sprayer, 500 ml; 1.2 mL + .1 spray

Burkle | Mfr: 0309-1050| Item: 0604009

Suitable for agricultural pesticides and detergents

₹2,600.00INR / Each

₹2,600.00INR / Each
Product Description

Key Features

  • Adjustable nozzle delivers from a fine mist to powerful stream
  • Parts in contact with media made of PP, PE, silicon, and stainless steel
  • Sprays up to 1.2 mL (± 0.1) volume per stroke
  • 15 month warranty

More About this Item

These pressureless spray bottles, made of low-density polyethylene (LDPE), feature a long-life trigger-action spray pump allowing them to be successfully used over and over again. The translucent refillable spray bottles are recommended for industrial, laboratory, production, and household use.

15 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (oz)17
  • MaterialLow Density Polyethyene (LDPE)
  • Bottle ColorTranslucent
  • Special FeaturesLong-life hand pump
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)18
  • Neck Inside Diameter (ID) (in)45/64
  • Overall Height (in)9 1/2
  • Overall Height (cm)24
  • DescriptionTrigger Spray Bottle; 500 mL
  • Warranty15 month
Reviews
Q&A