Burkle 9695-3025 Titrating burette with shatter protection; 25 mL

Representative image only.

Burkle 9695-3025 Titrating burette with shatter protection; 25 mL

Burkle | Mfr: 9695-3025| Item: 0604451

Prevent breakage with these splinter-proof burettes

₹32,600.00INR / Each

₹32,600.00INR / Each

Buy It Together

Current Item

Burkle 9695-3025 Titrating burette with shatter protection; 25 mL
Burkle 9695-3025 Titrating burette with shatter protection; 25 mL
0604451

₹32,600.00INR / Each
+ + + =
Total Price 127400.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Constructed of glass with a plastic sheathing to resist breakage and glass splintering
  • Precise discharge jet allows very fine drops
  • Easy-to-read burette (buret) with blue graduations
  • Designed with a 25 mL capacity
  • 15 month warranty

More About this Item

These automatic self-zeroing burettes (burets) feature with a glass burette coated in plastic which increases resistance to breakage. If breakage does occur, the glass will not splinter. These burettes are constructed of polyethylene, polypropylene, natural rubber, and borosilicate glass wetted materials. Precise dosing is achievable with the clearly marked graduations as well as the press button and micro-screw control.

15 Month Warranty
Specifications
  • Capacity (mL)1000
  • Graduation Interval (mL)0.1
  • Height (InchShort)25 19/32
  • Tolerance0.045
  • DescriptionTitrating burette with shatter protection; 25 mL
  • Warranty15 month
Reviews
Q&A