Burkle 9695-1010 Titrating burette automatic, borosilicate glass; 10 ml

Representative image only.

Burkle 9695-1010 Titrating burette automatic, borosilicate glass; 10 ml

Burkle | Mfr: 9695-1010| Item: 0604446

Precise dosing using press button dispensing

₹25,700.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹25,700.00INR / Each

Buy It Together

Current Item

Burkle 9695-1010 Titrating burette automatic, borosilicate glass; 10 ml
Burkle 9695-1010 Titrating burette automatic, borosilicate glass; 10 ml
0604446

₹25,700.00INR / Each
+ + + +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
=
Total Price 450500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

bottle, base, tube, and stopcock.

Key Features

  • Constructed with a borosilicate glass 3.3 burette (buret)
  • Flexible left- or right-handed operation possible
  • Accurately titrate with the micro-screw and discharge jet
  • Designed with a 10 mL capacity
  • 15 month warranty

More About this Item

These automic titrating burettes (burets) feature graduations according to Category B (tolerances according to DIN EN ISO 385).
The included bottle, tube, and stopcock are made of polyethylene, polypropylene, natural rubber, and borosilicate glass wetted parts.

15 Month Warranty
Specifications
  • Capacity (mL)10
  • Graduation Interval (mL)0.05
  • Height (InchShort)22
  • Tolerance0.045
  • DescriptionTitrating burette automatic, borosilicate glass; 10 ml
  • Warranty15 month
Reviews
Q&A