Burkle 5378-1009 Disposable Sampling Spatula, PS, White, Sterile, 150 mm; 10/PK

Representative image only.

Burkle 5378-1009 Disposable Sampling Spatula, PS, White, Sterile, 150 mm; 10/PK

Burkle | Mfr: 5378-1009| Item: 0604259

EU and FDA compliant to safely handle food samples

₹7,700.00INR / Pkg of 10

₹7,700.00INR / Pkg of 10
Product Description

Key Features

  • Suitable for food-grade applications
  • Individually packaged in easy-to-open bags
  • Produced and assembled according to cleanroom ISO Class 7
  • 15 month warranty

More About this Item

The ergonomically shaped spatulas feature a stable handle and sharp blade allowing it to penetrate directly into paper or plastic sacks—ideal for sampling powders, granulates, and pastes. The spatulas are 10 3/8” (26.3 cm) long with an insertion depth of 6” (15 cm). A transparent sealing sleeve, available on models 06042-40 and 06042-60, securely transports samples and safeguards against possible contamination. Available non-terilized or presterilized via gamma irradiation.

15 Month Warranty
Specifications
  • Overall Length (in)10 2/5
  • Overall Length (cm)26.3
  • MaterialPolystyrene
  • SterileYes
  • DescriptionDisposable Sampling Spatula, PS, FDA Compliant, White, Sterile; 150 mm
  • Warranty15 month
Reviews
Q&A