Burkle 5378-0032 Disposable Double Ended Micro Spatula, PS; 1 mL and 0.25 mL

Representative image only.

Burkle 5378-0032 Disposable Double Ended Micro Spatula, PS; 1 mL and 0.25 mL

Burkle | Mfr: 5378-0032| Item: 0604250

No more cross-contamination from reusing stainless steel spatulas

₹9,800.00INR / Pkg of 100

₹9,800.00INR / Pkg of 100

Buy It Together

Current Item

Burkle 5378-0032 Disposable Double Ended Micro Spatula, PS; 1 mL and 0.25 mL
Burkle 5378-0032 Disposable Double Ended Micro Spatula, PS; 1 mL and 0.25 mL
0604250

₹9,800.00INR / Pkg of 100
+
Cole-Parmer Disposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK
0626421

₹57,500.00INR / Pkg of 100
+ =
Total Price 76000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polystyrene is food-safe and complies with EU and FDA regulations
  • Trust cleanroom class 7 production, assembly, and packaging for critical transfers
  • Available bulk-packed or individually wrapped and gamma sterilized
  • 15 month warranty

More About this Item

Double-sided spatula and micro spatula features rounded ends and a sturdy center handle. Ensure precise work with either the 1 mL or 0.25 mL side, perfect for small amounts of liquids, powders, granulates, pastes, or creams.

Double-sided spoon and spatula features a 500-µL scoop and a 17-mm spatula blade. Easily measure, transfer, scrape, mix, and stir—especially well-suited for applications with both liquid and solid components.

15 Month Warranty
Specifications
  • MaterialPolystyrene (PS)
  • ColorWhite
  • Volume (mL)1
  • SterileNo
  • DescriptionDisposable Double-Sided Spatula and Micro Spatula, PS, 1.0 mL and 250 µL; 100/pk
  • Warranty15 month
Reviews
Q&A