Burkle 5378-0031 Disposable Double Ended Spoon and Spatula, PS, .5 mL Spoon, 17 mm Blade

Representative image only.

Burkle 5378-0031 Disposable Double Ended Spoon and Spatula, PS, .5 mL Spoon, 17 mm Blade

Burkle | Mfr: 5378-0031| Item: 0604249

No more cross-contamination from reusing stainless steel spatulas

₹9,800.00INR / Pkg of 100

₹9,800.00INR / Pkg of 100

Buy It Together

Current Item

Burkle 5378-0031 Disposable Double Ended Spoon and Spatula, PS,  .5 mL Spoon, 17 mm Blade
Burkle 5378-0031 Disposable Double Ended Spoon and Spatula, PS, .5 mL Spoon, 17 mm Blade
0604249

₹9,800.00INR / Pkg of 100
+
Cole-Parmer Disposable Micro Spatulas, Sterile, PS, 2 mL; 100/PK
0626421

₹57,500.00INR / Pkg of 100
+ =
Total Price 76000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polystyrene is food-safe and complies with EU and FDA regulations
  • Trust cleanroom class 7 production, assembly, and packaging for critical transfers
  • Available bulk-packed or individually wrapped and gamma sterilized
  • 15 month warranty

More About this Item

Double-sided spatula and micro spatula features rounded ends and a sturdy center handle. Ensure precise work with either the 1 mL or 0.25 mL side, perfect for small amounts of liquids, powders, granulates, pastes, or creams.

Double-sided spoon and spatula features a 500-µL scoop and a 17-mm spatula blade. Easily measure, transfer, scrape, mix, and stir—especially well-suited for applications with both liquid and solid components.

15 Month Warranty
Specifications
  • MaterialPolystyrene (PS)
  • ColorWhite
  • Volume (mL)0.5
  • SterileNo
  • Width (cm)1.7
  • DescriptionDisposable Double-Sided Spoon and Spatula, PS, 0.5-mL Spoon, 17-mm Spatula; 100/PK
  • Warranty15 month
Reviews
Q&A