Burkle 0327-0600 Aluminum Bottle with Tamper-Evident Cap, 600 mL; 1/EA

Representative image only.

Burkle 0327-0600 Aluminum Bottle with Tamper-Evident Cap, 600 mL; 1/EA

Burkle | Mfr: 0327-0600| Item: 0604025

Easily keep important solutions unaltered

₹2,400.00INR / Each

₹2,400.00INR / Each
Product Description

Key Features

  • Pure aluminum bottle protects light-sensitive chemicals
  • Tamper-evident polypropylene screw cap keeps sample unchanged
  • Perfect for storage and transport of laboratory mixtures as well as food
  • 15 month warranty

More About this Item

These rustproof aluminum bottles provide an unbreakable storage solution for important laboratory samples. Bottles can be completely emptied for easy cleaning and sample retrieval. The tamper-evident polypropylene screw cap has an aluminum inner seal. A safety ring is secured when the cap is screwed onto the bottle; opening the bottle breaks the safety ring, indicating signs of interference.

15 Month Warranty
Specifications
  • Capacity (mL)600
  • MaterialAluminum
  • Cap MaterialPolypropylene (PP)
  • Cap ColorWhite
  • Bottle ColorSilver
  • Special FeaturesTamper-evident cap
  • Outside Diameter (OD) (cm)7.4
  • Overall Height (cm)19.2
  • DescriptionAluminum Bottle with Tamper-Evident Cap, 600 mL; 1/EA
  • Warranty15 month
Reviews
Q&A