BriskHeat 1000-1 Silicone Beaker Heater, 1000 ml Griffin/4.2-4.46" Dia, 350W; 120V with Plug

Representative image only.

BriskHeat 1000-1 Silicone Beaker Heater, 1000 ml Griffin/4.2-4.46" Dia, 350W; 120V with Plug

BriskHeat | Mfr: CPGBH1000-1| Item: 0310652

Convent hook-and-loop fastening device allows for quick installation and removal of the heater

₹27,500.00INR / Each

₹27,500.00INR / Each

Buy It Together

Current Item

BriskHeat 1000-1 Silicone Beaker Heater, 1000 ml Griffin/4.2-4.46" Dia, 350W; 120V with Plug
BriskHeat 1000-1 Silicone Beaker Heater, 1000 ml Griffin/4.2-4.46" Dia, 350W; 120V with Plug
0310652

₹27,500.00INR / Each
+ =
Total Price 110000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

2-ft (0.6-m) power cord with standard 2-prong plug

Key Features

  • Accommodates most standard-sized beakers
  • 1 year warranty

More About this Item

Provides even heat across the surface of a beaker and eliminates the risk of damage to
the heater due to chemical and moisture spillover. These heaters include a hook-and-loop
fastening device that provides quick installation and allows the heater to be reused. Made
of fine-strand resistance wires that are double insulated with braided fiberglass and knitted
into flat tapes. Tapes are then completely enclosed in high-strength, high-temperatureresistant
silicone rubber.

Warning: Heating tapes require the use of a temperature or power controller sold separately.

Not CSA approved

1 Year Warranty
Specifications
  • Max Temperature (° F)380
  • Max Temperature (° C)193
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50-60Hz
  • Power (amps)2.91
  • Width (in)4 1/2
  • Length (in)15
  • DescriptionSilicone Beaker Heater, 1000 ml Griffin/4.2-4.46" Dia, 350W; 120V with Plug
  • Warranty1 year
Reviews
Q&A