BriskHeat 051004 Silicone Heating Tape with Adjustable Control, 0.5" W x 4'L, 144W; 120V with Plug 03106-91

Representative image only.

BriskHeat 051004 Silicone Heating Tape with Adjustable Control, 0.5" W x 4'L, 144W; 120V with Plug 03106-91

BriskHeat | Mfr: THSTAT051004| Item: 0310691

Convenient, all-in-one design eliminates the need for a separate controller

₹38,500.00INR / Each

₹38,500.00INR / Each
Product Description

Includes

6-ft (1.8-m) power cord with a standard 2-prong plug.

Key Features

  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are available thermostat control. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in highstrength, high-temperature-resistant silicone rubber.

Warning: Heating tapes should not be overlapped. For thermostat control tapes, the sensor
box must make surface contact with the object being heated.

Not CSA approved

1 Year Warranty
Specifications
  • Max Temperature (° F)425
  • Max Temperature (° C)218
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50-60Hz
  • Power (amps)1.2
  • Power (watts)144
  • Width (in)1/2
  • Length (ft)4
  • DescriptionSilicone Heating Tape with Adjustable Control, 0.5" W x 4'L, 144W; 120V with Plug 03106-91
  • Warranty1 year
Reviews
Q&A