BrandTech Transferpette Electronic Pipettor, Single-Channel, 250-5000 µL; 110 V Charger

Representative image only.

BrandTech Transferpette Electronic Pipettor, Single-Channel, 250-5000 µL; 110 V Charger

BrandTech | Mfr: 705327| Item: 2501608

Intuitive operation in an "Ergonomics Approved" pipettor

Call For Price

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

BrandTech Transferpette Electronic Pipettor, Single-Channel, 250-5000 µL; 110 V Charger
BrandTech Transferpette Electronic Pipettor, Single-Channel, 250-5000 µL; 110 V Charger
2501608

Call For Price
+ + +
BrandTech 702595 Pipette Tips, 0.5 to 5 mL, Bulk; 200/PK
2455334

₹21,100.00INR / Bag of 200
=
Total Price 65000.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

rechargeable battery.

Includes 110V AC charger with US plug.

Key Features

  • Eliminate user variability
  • Easy maintenance
  • Features most popular functions
  • 1 year warranty

More About this Item

These single-channel electronic pipettors feature a soft-touch pipetting key, contoured handle, adjustable finger rest, and improved tip cone to reduce the operational forces needed for use. The prestigious TUV testing service, an OSHA-accredited independent testing lab, has given these electronic pipettors the “Ergonomic Approved” certification.

Large LCD screen clearly displays all settings. Each function has a dedicated control to reduce inadvertent volume changes or tip ejection. Rechargeable battery provides over 4000 pipetting cycles on a singe charge. Units can be disassembled for cleaning and pipette shaft may be removed and autoclaved for decontamination or use in sterile applications. Easy Calibration™ system reduces the need for off-site calibration and simplifies conformance with ISO/GLP guidelines.

Operating modes:
Pipetting mode aspirates and discharges a preset volume.
Mixing mode repeatedly aspirates and discharges a preset volume and display shows number of completed cycles.
Reverse mode is designed for high viscosity, high vapor pressure, and low surface tension liquids.
Dispensing mode discharges a preset number of small equal aliquots from the total aspirated volume.

1 Year WarrantyConformite Europeenne
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)5000
  • Min Volume (µL)250
  • Min Volume (mL)0.25
  • Max Volume (mL)5
  • Min Dispensing (mL)0.5
  • Max Dispensing (mL)5
  • Increments (µL)5
  • Accuracy (%)±0.60%
  • Number Of Channels1
  • Number of Speeds5
  • Tip EjectorYes
  • DescriptionElectronicPipettor w/110VAC,singlechannel, 250-5000uL
  • Warranty1 year
Reviews
Q&A