BrandTech 702595 Pipette Tips, 0.5 to 5 mL, Bulk; 200/PK

Representative image only.

BrandTech 702595 Pipette Tips, 0.5 to 5 mL, Bulk; 200/PK

BrandTech | Mfr: 702595| Item: 2455334

Graduated for quick volume check (excluding 5 & 10 mL sizes)

₹21,100.00INR / Bag of 200

₹21,100.00INR / Bag of 200
Product Description

Key Features

  • Manufactured without lubricants
  • Cadmium-free pigments
  • Autoclavable at 121 °C

More About this Item

Designed to fit BRAND pipettes and other pipettes using non-proprietary tips, these tips are polypropylene free from oleamide and diHEMDA - additives which can interfere with biological tests. Pipette tips are produced using the most advanced cleanroom techniques to ensure consistently high quality. Bulk-packed in reclosable bags.

Specifications
  • SterileNo
  • Max Volume (µL)5000
  • AutoclavableYes
  • Min Volume (µL)500
  • Min Volume (mL)0.5
  • Max Volume (mL)5
  • Tip Volume (mL)5
  • Max Dispensing (mL)5
  • Body MaterialPolypropylene (PP)
  • Package OfBulk; 200/Bag
  • DescriptionPipette Tips, 0.5 to 5 mL, Bulk; 200/Bag
Reviews
Q&A