Borosil BG1060-1000 Tall-Form Glass Beaker; 1000 mL, 6/Pk

Representative image only.

Borosil BG1060-1000 Tall-Form Glass Beaker; 1000 mL, 6/Pk

Borosil | Mfr: BG1060-1000| Item: 6100079

Save space with tall-form beaker

₹17,900.00INR / Pkg of 6

₹17,900.00INR / Pkg of 6

Buy It Together

Current Item

Borosil BG1060-1000 Tall-Form Glass Beaker; 1000 mL, 6/Pk
Borosil BG1060-1000 Tall-Form Glass Beaker; 1000 mL, 6/Pk
6100079

₹17,900.00INR / Pkg of 6
+ =
Total Price 37300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large white printed graduations and a marking area
  • Constructed of durable borosilicate glass
  • Beaker features a 1000 mL capacity
  • 1 year warranty

More About this Item

United Scientific brand beakers are made from Type l borosilicate glass. Beakers feature heavy and uniform wall thickness for enhanced durability. Spout and beaded top is designed for easy pouring.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Withstands High Temperature (DegreeF)572
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Label TypeWhite Write-On
  • DescriptionBeaker, glass, low form, 1000 mL, 6/pk
  • Warranty1 year
Reviews
Q&A