Boekel Scientific 260655 Rotor Attachment holds 14mm culture tubes

Representative image only.

Boekel Scientific 260655 Rotor Attachment holds 14mm culture tubes

Boekel Scientific | Mfr: 260655| Item: 5120209

₹47,000.00INR / Each

₹47,000.00INR / Each

Buy It Together

Current Item

Boekel Scientific 260655 Rotor Attachment holds 14mm culture tubes
Boekel Scientific 260655 Rotor Attachment holds 14mm culture tubes
5120209

₹47,000.00INR / Each
+
Cole-Parmer TR-200 Tube Rotator, Fixed Speed, 230V 50Hz
5190126

₹61,600.00INR / Each
+
Boekel Scientific 260650 Tube Rotator, 100-240V
5120200

₹364,000.00INR / Each
+ =
Total Price 479250.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Rotor attachment for Boekel Scientific Tube Rotator 51202-00
  • 2 year warranty

More About this Item

Use with Boekel Scientific Tube Rotator.

Two year warranty
Specifications
  • DescriptionRotor Attachment holds 14mm culture tubes
Reviews
Q&A