Binder FED 56 Avantgarde Mechanical Convection Oven with Enhanced Timer Functions, 2.1 cu ft, 230 VAC

Representative image only.

Binder FED 56 Avantgarde Mechanical Convection Oven with Enhanced Timer Functions, 2.1 cu ft, 230 VAC

Binder | Mfr: 9010-0295| Item: 0501243

Designed for the requirements in volved in dryng or heating samples

Call For Price

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Binder FED 56 Avantgarde Mechanical Convection Oven with Enhanced Timer Functions, 2.1 cu ft, 230 VAC
Binder FED 56 Avantgarde Mechanical Convection Oven with Enhanced Timer Functions, 2.1 cu ft, 230 VAC
0501243

Call For Price
+ + + + =
Total Price 1101000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two chrome-plated racks, Power cord and plug

Key Features

  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 2 year warranty

More About this Item

The FED series of ovens provide multiple capacities and are very adaptable to a variety of applications. LCD contoller makes it simple to adjust the fan speed, control the exhaust flap and adjust the enhanced timer functions.
With a temperature range up to 300°C these ovens maintain a high temperature accuracy thanks to APT.line™ technology. Other features include crome plated shelves, ethernet interface, USB port for data recording and an ergonomic handle design.

Two year warranty
Specifications
  • Capacity (cu ft)2.1
  • Capacity (Liters)60
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)300
  • Temperature Uniformity±1.4 at 150°C
  • Resolution±0.3°C
  • Chamber Width (in)15 3/4
  • Chamber Height (in)17 11/32
  • Chamber Depth (in)13 19/32
  • Chamber Width (cm)40
  • Chamber Height (cm)44
  • Chamber Depth (cm)34.5
  • Exterior Width (in)22 1/16
  • Exterior Height (in)24 5/8
  • Exterior Depth (in)22 1/4
  • Exterior Width (cm)56
  • Exterior Height (cm)62.5
  • Exterior Depth (cm)56.5
  • Rise Time15 min to 150°C
  • Number of Shelves2
  • Number of Shelf Positions4
  • DisplayLCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)6.3
  • TimerYes
  • Timer RangeUp to 9 days, 23 hrs, 59 min
  • Warranty2 Years
Reviews
Q&A