Binder FD260 Avantgarde Mechanical Convection Oven, 9.1 cu ft, 240 VAC

Representative image only.

Binder FD260 Avantgarde Mechanical Convection Oven, 9.1 cu ft, 240 VAC

Binder | Mfr: 9010-0310| Item: 0501264

Multifunctional – ideal for optimal uniformity and time-controlled applications

Call For Price

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Binder FD260 Avantgarde Mechanical Convection Oven, 9.1 cu ft, 240 VAC
Binder FD260 Avantgarde Mechanical Convection Oven, 9.1 cu ft, 240 VAC
0501264

Call For Price
+ + + + + + =
Total Price 2793000.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two chrome-plated shelves and a 4-ft (1.2-m) power cord with plug.

Key Features

  • Powerful air turbine offers fast and uniform drying of large quantities of samples
  • Outstanding thermal insulation saves operation costs
  • 2 year warranty

More About this Item

These forced convection ovens have a specially developed high-performance fan — offering around 20% higher performance than comparable models. Air exchange rate can be adjusted continuously from 0% to 100%.

Ovens are microprocessor controlled, with an LED (Classic) or LCD (Avantgarde) display of time and temperature. Binder ovens feature the Absolutely Precise Temperature (APT.Line) technology that has become the standard in precision temperature chambers — achieve temperature accuracy up to 300° with remarkably short heating and recovery times. An independently adjustable ISO Class 2 safety thermostat with visual alarm provides full protection against chamber overtemperature. These ovens can be stacked (except 9.1 cu ft models) to conserve valuable lab space.

Two year warranty
Specifications
  • Capacity (cu ft)9.1
  • Capacity (Liters)259
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)300
  • Temperature Uniformity±1.9⁰C at 150⁰C
  • Resolution±0.4⁰C
  • Chamber Width (in)25 39/64
  • Chamber Height (in)30 47/64
  • Chamber Depth (in)20 19/64
  • Chamber Width (cm)35
  • Chamber Height (cm)78
  • Chamber Depth (cm)51.5
  • Exterior Width (in)31 29/32
  • Exterior Height (in)38 1/64
  • Exterior Depth (in)29 15/16
  • Exterior Width (cm)81
  • Exterior Height (cm)96.5
  • Exterior Depth (cm)76
  • Rise Time19 min to 150°C
  • Number of Shelves2
  • Number of Shelf Positions8
  • Control TypeMicroprocessor
  • DisplayLCD
  • Power (VAC)240
  • Power (Hz)60
  • Power (amps)16
  • TimerYes
  • Timer RangeUp to 9 days, 23 hrs, 59 min
  • Warranty2 Years
Reviews
Q&A