Binder FD-S 56 Solid.Line Mechanical Convection Oven, 1.9 cu ft; 230V

Representative image only.

Binder FD-S 56 Solid.Line Mechanical Convection Oven, 1.9 cu ft; 230V

Binder | Mfr: 9090-0018| Item: 0501274

Count on accurate temperature controls

₹473,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹473,000.00INR / Each

Buy It Together

Current Item

Binder FD-S 56 Solid.Line Mechanical Convection Oven, 1.9 cu ft; 230V
Binder FD-S 56 Solid.Line Mechanical Convection Oven, 1.9 cu ft; 230V
0501274

₹473,000.00INR / Each
+ + + + =
Total Price 1574000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One chrome-plated rack and an IEC connector plug.

Key Features

  • Forced air provides excellent temperature uniformity and faster heating time
  • Controller with timer function simplifies customized use
  • Adjustable exhaust air flap accommodates your environment
  • Three shelf positions
  • 230 VAC, 50/60 Hz operation
  • 1 year warranty

More About this Item

Enjoy the reliability required in research, quality assurance and other key applications. The APT.line™ preheating chamber technology ensures precise temperatures, while the independently adjustable ISO Class 2 safety thermostat with visual alarm protects against overheating. Allowing for stacking, each oven offers ergonomic door opening and easy handling.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)1.9
  • Capacity (Liters)54
  • Min Temperature (° C)Ambient +10°C
  • Max Temperature (° C)250
  • Temperature Uniformity±2.6°C
  • Resolution
  • Chamber Width (in)15 3/4
  • Chamber Height (in)17 3/8
  • Chamber Depth (in)12 1/4
  • Chamber Width (cm)40
  • Chamber Height (cm)44
  • Chamber Depth (cm)31
  • Exterior Width (in)24 1/4
  • Exterior Height (in)24 5/8
  • Exterior Depth (in)22 3/4
  • Exterior Width (cm)61
  • Exterior Height (cm)63
  • Exterior Depth (cm)58
  • Rise Time20 mins to 150°C
  • Number of Shelves1
  • Number of Shelf Positions3
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionFD-S 56 Solid.Line Mechanical Convection Oven, 1.9 cu ft; 230V
  • Warranty1 Year
Reviews
Q&A