Binder FD-S 115 Solid.Line Mechanical Convection Oven, 3.7 cu ft; 230V

Representative image only.

Binder FD-S 115 Solid.Line Mechanical Convection Oven, 3.7 cu ft; 230V

Binder | Mfr: 9090-0024| Item: 0501277

Count on accurate temperature controls

₹615,000.00INR / Each

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹615,000.00INR / Each

Buy It Together

Current Item

Binder FD-S 115 Solid.Line Mechanical Convection Oven, 3.7 cu ft; 230V
Binder FD-S 115 Solid.Line Mechanical Convection Oven, 3.7 cu ft; 230V
0501277

₹615,000.00INR / Each
+ + + + =
Total Price 1716000.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One chrome-plated rack and an IEC connector plug.

Key Features

  • Forced air provides excellent temperature uniformity and faster heating time
  • Controller with timer function simplifies customized use
  • Adjustable exhaust air flap accommodates your environment
  • Five shelf positions
  • 230 VAC, 50/60 Hz operation
  • 1 year warranty

More About this Item

Enjoy the reliability required in research, quality assurance and other key applications. The APT.line™ preheating chamber technology ensures precise temperatures, while the independently adjustable ISO Class 2 safety thermostat with visual alarm protects against overheating. Allowing for stacking, each oven offers ergonomic door opening and easy handling.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (cu ft)3.7
  • Capacity (Liters)105
  • Min Temperature (° C)Ambient +10°C
  • Max Temperature (° C)250
  • Temperature Uniformity±2.4°C
  • Resolution
  • Chamber Width (in)21 3/4
  • Chamber Height (in)21 3/4
  • Chamber Depth (in)13 7/8
  • Chamber Width (cm)55
  • Chamber Height (cm)55
  • Chamber Depth (cm)35
  • Exterior Width (in)30 1/8
  • Exterior Height (in)29
  • Exterior Depth (in)24 1/4
  • Exterior Width (cm)76
  • Exterior Height (cm)74
  • Exterior Depth (cm)62
  • Rise Time22 mins to 150°C
  • Number of Shelves1
  • Number of Shelf Positions5
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionFD-S 115 Solid.Line Mechanical Convection Oven, 3.7 cu ft; 230V
  • Warranty1 Year
Reviews
Q&A