Bevco 7051E BLK Desk Height ESD Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Representative image only.

Bevco 7051E BLK Desk Height ESD Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt

Bevco | Mfr: 7051E| Item: 4762176

Design to safely discharge static

Call For Price

Call For Price

Buy It Together

Current Item

Bevco 7051E BLK Desk Height ESD Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
Bevco 7051E BLK Desk Height ESD Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
4762176

Call For Price
+
Bevco CARD/5S Casters, ESD, Aluminum; 5/Pk
8630993

₹36,800.00INR / Pkg of 5
=
Total Price 36800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Waterfall seat aids lower body circulation
  • Handle in backrest makes moving chair effortless
  • Fully adjustable contoured back
  • Easy to clean with nonslip surface
  • Meets ANSI/ESD STM12.1 – 2013 standards
  • Antibacterial material is easy-to-clean and puncture resistant
  • Pneumatic height adjustment allows easy seat height changes from 14.5" - 19.5"
  • Three-way seat and back height adjustment
  • 12 year warranty

More About this Item

These ergonomic designed, static control chairs feature six grounding points, ESD glides, and a brass drag chain to safely reduce and discharge static. The rugged polyurethane seat and back resists stains and damage from punctures, grease, water, and chemicals. The chairs have a 360° swivel and pneumatic seat height. Ventilation ribs increase air circulation and comfort. The contoured back is fully adjustable encouraging proper spinal alignment, while the convenient handle makes moving the chair effortless.

The sturdy five-legged base is available in a polished aluminum with mushroom glides. Pneumatic cylinder has a lifetime guarantee. Optional casters are sold separately and add an additional 1" to the chair height.

This articulating seat/back tilt model features three-way seat and back height adjustments for increased comfort during extended sitting durations. Also includes a 25" polished aluminum base.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 1.5"
  • Width (in)18 1/2
  • Depth (in)17
  • Width (cm)47
  • Depth (cm)43.2
  • MaterialESD Polyurethane
  • Seat height (in)14.5 to 19.5
  • Seat height (cm)36.8 to 49.5
  • Shipping weight (kg)20.4
  • Shipping weight (lbs)45
  • ColorBlack
  • ComplianceANSI/ESD STM 12.1 - 2013 standards
  • DescriptionEverlast Desk Height ESD Polyurethane Chair, Black, Polished Aluminum Base, Articulating Seat & Back Tilt
  • WarrantyWarranty 15-years parts, lifetime pneumatic
Reviews
Q&A