Bevco 3505 Sit-stand stool, 22"-32" height, black reinforced plastic base

Representative image only.

Bevco 3505 Sit-stand stool, 22"-32" height, black reinforced plastic base

Bevco | Mfr: 3505| Item: 4762164

Designed for mobility, safety and comfort

₹77,600.00INR / Each

₹77,600.00INR / Each
Product Description

Key Features

  • Antibacterial material is easy-to-clean and puncture resistant
  • Sturdy 25" diameter black nylon base comes standard with mushroom glides
  • 12 year warranty

More About this Item

“Sit-Stand” backless stool gives support while sitting or standing. Allows worker to stay in upright position while placing weight directly on seat. Ergonomically designed for mobility without putting added pressure on back and lower body of worker. Polyurethane seat has tilt adjustment. Sit-stand stools have pneumatic seat height adjustmen and pneumatic cylinder has a lifetime guarantee. Stools have 360°swivel. The texture on the seat provides a non-slip surface that is puncture-resistant and easy-to-clean.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 2"
  • Width (in)13
  • Height (in)22
  • Height (cm)55.88
  • MaterialPlastic
  • Seat height (in)22 to 32
  • Shipping weight (kg)8.6
  • Shipping weight (lbs)19
  • DescriptionSit-stand stool, 22"-32" height, black reinforced plastic base
  • Warranty12 Years
Reviews
Q&A