Benchmark Scientific H-1001-M with Magic Clamp Platform, 115 V

Representative image only.

Benchmark Scientific H-1001-M with Magic Clamp Platform, 115 V

Benchmark Scientific | Mfr: H1001-M-CP| Item: 5170501

Instantly change flask clamps with unique magnetic platform and accessories

₹815,000.00INR / Each

₹815,000.00INR / Each

Buy It Together

Current Item

Benchmark Scientific H-1001-M with Magic Clamp Platform, 115 V
Benchmark Scientific H-1001-M with Magic Clamp Platform, 115 V
5170501

₹815,000.00INR / Each
+
MAGic Clamp H1000-MR-500 Magnetic Clamp, Erlenmeyer 500 ml.
5170516

₹11,100.00INR / Each
=
Total Price 826100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Nonslip rubber mat and a 4-ft (1.2-m) power cord.

Key Features

  • Clamps use a powerful magnetic base to securely attach to the shaking platform without screws, bolts, or tools
  • Small footprint saves valuable benchtop space
  • Microprocessor controlled shaking speed, temperature, and run time ensures accuracy
  • Easy-to-read full color, touchscreen display
  • 2 year warranty

More About this Item

This space-saving incubating shaker offers exceptional temperature uniformity and accuracy. Proprietary heat distribution technology ensures temperatures are precisely maintained throughout the chamber to within 0.25%, even in the corners. Digitally regulated temperature with precisely controlled orbital mixing is optimized for culturing a wide variety of cell types.

This shaker lets you customize the size and types of vessels being used by simply exchanging clamp sizes—purchase clamps separately to suit your application needs. Speed, temperature, and time are controlled with a touchscreen display. Overtemperature and overspeed controls ensure safety, long life, and sample integrity.

A good-sized work area (11-1/2" x 9-1/2"/29.2 x 24.1 cm) in a compact footprint is perfect for the benchtop. Brushless induction drive provides durability and longevity while noise and vibration are reduced thanks to a motor isolation system.

Two year warrantyConformite Europeenne
Specifications
  • Orbit Size (in)0.75
  • Orbit Size (mm)19
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Platform Flask Capacity20 x 50 mL, 12 x 125 mL, 8 x 250 mL, 5 x 500 mL, or 2 x 1L
  • Platform Length (in)11.5
  • Platform Width (in)9.5
  • Platform Length (cm)29.2
  • Platform Width (cm)23.5
  • Width (in)11.1
  • Height (in)13
  • Depth (in)18.5
  • Width (cm)28
  • Height (cm)33.02
  • Depth (cm)47
  • Max Operating Temperature (° F)158
  • Max Operating Temperature (° C)70
  • Temperature Accuracy±0.1%
  • Temperature Uniformity±0.25%
  • TimerYes
  • Timer Range1 to 2879 minutes
  • DisplayLCD Touchscreen
  • Housing MaterialAcrylic
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionIncu-Shaker Mini with Rubber Mat Platform; 115 V
  • Warranty2 year
Reviews
Q&A