Benchmark Scientific BeadBug 3 Microtube Homogenizer, 115 VAC

Representative image only.

Benchmark Scientific BeadBug 3 Microtube Homogenizer, 115 VAC

Benchmark Scientific | Mfr: D1030| Item: 3627102

Powerful disruptive mixing for multiple samples

₹229,000.00INR / Each

₹229,000.00INR / Each
Product Description

Includes

power cord.

Key Features

  • Sealed homogenization prevents cross-contamination
  • Quick and effective personal-size homogenizer grinds and lyses soft cells to tough materials
  • Process up to 3 samples simultaneously to increase throughput
  • Timer: 3 seconds to 3 minutes
  • 2 year warranty

More About this Item

These microtube bead homogenizers allow you to process one, two, or three 2.0-mL samples at the same time, usually within 45 seconds. Constant high-velocity impacts from hardened microbeads probides rapid cell and tissue disruption, even for tough, fibrous, or hard tissues. The small footprint allows you to keep the homogenizer close by for more efficient sample preparation. Timer function gives you the freedom to step away during processing to work on other tasks.

Prefilled disposable tubes with screw caps make the process even easier. Empty tubes and bulk beads are also available for customization and optimization. Choose from a variety of bead materials and sizes for the best fit to your application.

Two year warranty
Specifications
  • Sample Capacity (mL)2
  • Speed (rpm)2800
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)5.5625
  • Width (in)6.875
  • Height (cm)13.5
  • Width (cm)17
  • DescriptionBeadBug™ 3 Place Microtube Homogenizer, 115 VAC
  • Warranty2 year
Reviews
Q&A