Bacharach Fyrite Intech Combustion Analyzer, O2/CO measurement

Representative image only.

Bacharach Fyrite Intech Combustion Analyzer, O2/CO measurement

Bacharach | Mfr: H0024-8511| Item: 8649571

Economical combustion analyzer with great features

₹280,000.00INR / Each

₹280,000.00INR / Each

Buy It Together

Current Item

Bacharach Fyrite Intech Combustion Analyzer, O2/CO measurement
Bacharach Fyrite Intech Combustion Analyzer, O2/CO measurement
8649571

₹280,000.00INR / Each
+ + =
Total Price 397200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

probe and hose assembly, and four AA batteries.

More About this Item

The Fyrite® InTech™ combustion analyzer is ideal for use on residential and light commercial furnaces and appliances. Take accurate measurements of oxygen, stack temperature, and ambient temperature. The high-contrast, backlit LCD lets you see your results even in dimly lit areas. Front-panel arrow and function buttons allow easy navigation of the menu system to select parameter and display options. The B-Smart® sensor technology allows precalibrated CO sensor replacement in the field (order replacement sensors separately).


  • Works with natural gas, oil #2, oil #6, kerosene, propane, and biodiesel 5% (B5)
  • Calculate CO2, CO (air free), and excess air
  • Store up to 10 records for recall on the display
  • Easily navigate the menu system through the function and arrow buttons
  • Time-and-date stamp your test results
  • Auto power off and sensor purge feature
  • Select the display language from English, French, or Spanish

Specifications
  • Min CO2 Range (%)0.1
  • Max CO2 Range (%)Fuel maximum
  • Min CO Range (ppm)0
  • Max CO Range (ppm)2000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)20.9
  • Max Stack Temperature (° F)1200
  • Min Stack Temperature (° F)-4
  • Max Stack Temperature (° C)650
  • Min Stack Temperature (° C)-20
  • CO2 Resolution (%)0.1
  • CO Resolution (ppm)1
  • Oxygen Resolution (%)0.1
  • Temperature Resolution (° F)1
  • Temperature Resolution (° C)1
  • CO Accuracy±10 ppm from 0 to 200 ppm; ±5% from 201 to 2000 ppm
  • Oxygen Accuracy±0.3%
  • Stack Air Temperature Accuracy±3.6°F (2°C) from 32 to 255°F (0 to 124°C); ±5.4°F (3°C) from 257 to 480°F (125 to 249°C); ±7.2°F (3°C) from 482 to 752°F (250 to 400°C)
  • Display TypeBacklit LCD
  • FuelsNatural gas, oil #2, oil #6, propane, kerosene, B5 (biodiesel 5%0
  • Memory10 readings
  • Battery Type4 AA (included)
  • Length (cm)6.0325
  • Height (cm)20.32
  • Width (cm)9.2075
  • Length (in)2 3/8
  • Height (in)8
  • Width (in)3 5/8
  • IncludesO2/CO sensor, soft case
  • DescriptionCombustion Analyzer, O2/CO measurement
Reviews
Q&A