Azlon 537835-0250 Squat-Form PP Graduated Cylinders, 250 mL, 1/Pk

Representative image only.

Azlon 537835-0250 Squat-Form PP Graduated Cylinders, 250 mL, 1/Pk

Azlon | Mfr: 537835-0250| Item: 0613732

Squat form base allows more stability and saves space on working area

₹5,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,000.00INR / Each

Buy It Together

Current Item

Azlon 537835-0250 Squat-Form PP Graduated Cylinders, 250 mL, 1/Pk
Azlon 537835-0250 Squat-Form PP Graduated Cylinders, 250 mL, 1/Pk
0613732

₹5,000.00INR / Each
+ =
Total Price 19500.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

Manufactured of translucent polypropylene, these unbreakable cylinders feature blue enameled graduations from easy reading. Anti suction base eliminates problems when working on wet surfaces. Cylinders also feature unique self-draining base that allows wastewater to drain when using a labortory washing machine; helps eliminate contamination and spill re-wetting. Autoclavable.

Specifications
  • MaterialPolypropylene
  • Capacity (mL)250
  • Graduation Interval (mL)5
  • Tolerance (mL)±5.0
  • DescriptionSquat-Form PP Graduated Cylinders, 250 mL, 1/Pk
Reviews
Q&A