Azlon 537835-0100 Squat-Form PP Graduated Cylinders, 100 mL, 5/Cs

Representative image only.

Azlon 537835-0100 Squat-Form PP Graduated Cylinders, 100 mL, 5/Cs

Azlon | Mfr: 537835-0100| Item: 0613730

Squat form base allows more stability and saves space on working area

₹18,800.00INR / Case of 5

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹18,800.00INR / Case of 5

Buy It Together

Current Item

Azlon 537835-0100 Squat-Form PP Graduated Cylinders, 100 mL, 5/Cs
Azlon 537835-0100 Squat-Form PP Graduated Cylinders, 100 mL, 5/Cs
0613730

₹18,800.00INR / Case of 5
+ =
Total Price 33300.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

Manufactured of translucent polypropylene, these unbreakable cylinders feature blue enameled graduations from easy reading. Anti suction base eliminates problems when working on wet surfaces. Cylinders also feature unique self-draining base that allows wastewater to drain when using a labortory washing machine; helps eliminate contamination and spill re-wetting. Autoclavable.

Specifications
  • MaterialPolypropylene
  • Capacity (mL)100
  • Graduation Interval (mL)2
  • Tolerance (mL)±2.0
  • DescriptionSquat-Form PP Graduated Cylinders, 100 mL, 5/Cs
Reviews
Q&A