Azlon 516555-0004 Heavy-Duty PMP Serrated Rounded Tip Tweezers, 9.75" L; 6/Cs

Representative image only.

Azlon 516555-0004 Heavy-Duty PMP Serrated Rounded Tip Tweezers, 9.75" L; 6/Cs

Azlon | Mfr: 516555-0004| Item: 0729056

₹46,000.00INR / Case of 6

₹46,000.00INR / Case of 6
Product Description

More About this Item

Heavy-duty, readjusting tweezers are available in sharp or rounded ends with fine serrated grips. Tweezers are made from rigid, impact-resistant and temperature-resistant polymethylpentene (PMP). Able to withstand temperatures up to 392°F (200°C) for short periods and 356°F (180°C) continuously. PMP is ideal for use with diluted and concentrated acids, alcohols, aldehydes, bases, esters, mineral oils, and vegetable oils. Autoclavable.

Specifications
  • Overall Length (in)9 3/4
  • Overall Length (cm)24.77
  • MaterialPolymethylpentene (PMP)
  • SterileNo
  • DescriptionHeavy-Duty PMP Serrated Rounded Tip Tweezers, 9.75" L; 6/Cs
Reviews
Q&A