Ashcroft T4 Temperature Switch, Direct Mount, 2.75"L Bulb; 75 to 205°F

Representative image only.

Ashcroft T4 Temperature Switch, Direct Mount, 2.75"L Bulb; 75 to 205°F

Ashcroft | Mfr: T4 24 TS-027 75/205F| Item: 3901212

Rugged—reliable in harsh environments

₹122,000.00INR / Each

₹122,000.00INR / Each
Product Description

Includes

two PTFE-coated stir bars (25-mm L), and power cord.

Key Features

  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to install—watertight enclosure meets NEMA 3, 4, 4X, 13, and IP66 requirements
  • 1 year warranty

More About this Item

Single set point, fixed deadband, SPDT switches feature 316 stainless steel systems for long-lasting performance—even in harsh environments. Choose direct-mounting switches with rigid probes—great for use with 3/8" nominal bore thermowells in areas with high vibration or pressure. Remote-mount switches have spring-mounted capillaries with 302 stainless steel armor and include a 1/2" NPT(M) bushing adapter.

UL Listed.Canadian Standards AssociationIP 66 Rated1 Year WarrantyConformite Europeenne
Specifications
  • Process Connection1/2" NPTM
  • Electrical Connections(1) 3/4" NPTF
  • Temperature Accuracy±1%
  • Height (in)7 59/64
  • Width (in)4
  • DescriptionTemperature Switch, Direct Mount, 2.75"L Bulb; 75 to 205°F
  • Warranty1 year
Reviews
Q&A