Ashcroft 11302.5 2-½" Economical Differential Pressure Gauges, 0 to 100 psid

Representative image only.

Ashcroft 11302.5 2-½" Economical Differential Pressure Gauges, 0 to 100 psid

Ashcroft | Mfr: 25-1130-FD-25S-100#| Item: 6840308

Excellent for filtration systems, leak monitoring, and maintaining flow and tank levels

₹68,700.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹68,700.00INR / Each

Buy It Together

Current Item

Ashcroft 11302.5 2-½" Economical Differential Pressure Gauges, 0 to 100 psid
Ashcroft 11302.5 2-½" Economical Differential Pressure Gauges, 0 to 100 psid
6840308

₹68,700.00INR / Each
+ =
Total Price 106100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Close-coupled magnetic rack and pinion design achieves superior stability.
  • Weather-resistant stainless steel case, aluminum body, and Buna N seals
  • Use glycerin filled gauges in high vibration areas to achieve reliable and stable readings.
  • TrueZero™ indication for dependable pressure readings at all times within ±2% full-scale accuracy (ascending)
  • 5 year warranty
5 Year Warranty
Specifications
  • Accuracy±2% full-scale (ascending)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSID)0
  • Max Pressure (PSID)100
  • Min Temperature (° F)-50
  • Max Temperature (° F)175
  • Min Temperature (° C)-45
  • Max Temperature (DegreeC)79
  • Wetted Materials316L SS
  • CaseStainless Steel
  • Lens MaterialGlass
  • Process Connection1/4" NPT(F), in-line
  • Unit Of Measurementpsid
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2-½" Economical Differential Pressure Gauges, 0 to 100 psid
  • Warranty5 years
Reviews
Q&A