Ansell 56-800 SAF-45W 951922 Apron, White, 35" W x 45" L; 1/Pack

Representative image only.

Ansell 56-800 SAF-45W 951922 Apron, White, 35" W x 45" L; 1/Pack

Ansell | Mfr: 56-800 SAF-45W 951922| Item: 8162001

Lightweight protection from chemicals, oils, and abrasion

₹7,900.00INR / Each

₹7,900.00INR / Each
Product Description

More About this Item

These smooth, lightweight aprons are made of ENDURO 2000™ material that gives them excellent chemical, oil, and abrasion resistance. Easy-to-clean aprons maintain their shape and stay wrinkle-free even after extended wear and fluctuating temperatures. Aprons are 8-mil thick and have 1" wide adjustable neckstrap and side-ties.

Specifications
  • Length (in)45
  • Length (cm)114.3
  • Width (in)35
  • ColorWhite
  • Thickness (mil)8
  • DescriptionApron, White, 35" W x 45" L; 1/Pack
Reviews
Q&A