Alumina-fortified porcelain milling jar, 3.4 gal.

Representative image only.

Alumina-fortified porcelain milling jar, 3.4 gal.

| Item: 0416500

₹541,000.00INR / Each

₹541,000.00INR / Each

Buy It Together

Current Item

Alumina-fortified porcelain milling jar, 3.4 gal.
Alumina-fortified porcelain milling jar, 3.4 gal.
0416500

₹541,000.00INR / Each
+
Shimpo PTA-01 Jar Mill, Single Jar Capacity; 115 VAC
2530297

₹1,041,000.00INR / Each
+ =
Total Price 2433000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Alumina-Fortified Porcelain Jars are ideal for general laboratory use. They offer greater strength and chip resistance than conventional porcelain jars. Each jar includes a precision-ground, porcelain cover; neoprene gasket; and locking handle for a leak-tight fit.

1 Year Warranty
Specifications
  • Jar Capacity (L)12.49
  • Jar Capacity (Gal)3.4
  • MaterialAlumina
  • Height (in)13
  • Diameter (in)12.375
  • Height (cm)31.4
  • Diameter (cm)33
  • DescriptionAlumina-fortified porcelain milling jar, 3.4 gal.
  • Warranty1 Year
Reviews
Q&A