Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM, Battery Operated

Representative image only.

Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM, Battery Operated

Alicat | Mfr: LB-0.5CCM-D| Item: 6780430

Accurately measures flow rate, pressure, and temperature of liquids in real-time

₹278,000.00INR / Each

for an additional
₹111,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹278,000.00INR / Each

Buy It Together

Current Item

Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM, Battery Operated
Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM, Battery Operated
6780430

₹278,000.00INR / Each
+
Alicat Single Ended Mini-Din Cable, 8-Pin Conductor, 6'
1530938

₹4,000.00INR / Each
+ =
Total Price 393000.00 ADD 3 ITEMS TO CART
Product Description

Includes

Built-in rechargeable battery and micro-USB to USB with wall adapter for power and communication.

Key Features

  • Built-in rechargeable battery with up to18 hours life
  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

More About this Item

These portable, battery operated liquid flowmeters are designed for high-performance applications where precise monitoring of fluid parameters is crucial. With a rapid control response time of just 30 milliseconds (ms), they provide real-time measurements of several key fluid properties, including flow rate, pressure, and temperature. This allows for accurate and stable control across a variety of liquids, such as water, methanol, ethanol, ammonia, dimethyl ether, iso-pentane, thiophene, iso-octane, and heptane.

The flowmeters offer an intuitive monochrome display where all the measurement data—flow rate, pressure, and temperature—can be easily viewed at the same time. The measurements are presented in cubic centimeters per minute (CCM), ensuring clarity for users working with precise fluid quantities.

Additionally, the flowmeters come with convenient bleed screws, enabling users to remove air pockets from the system quickly, ensuring optimal performance. For enhanced data management, the meters also feature a data I/O port, which allows for seamless logging of data to your computer, making it easy to monitor and analyze flow performance over time. These features make the flowmeter a reliable solution for various industrial applications requiring consistent and accurate fluid measurement.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneCanadian Standards AssociationLifetime Warranty
Specifications
  • Repeatability±0.2% of full scale
  • Accuracy±2% of full scale
  • Width (InchShort)2 3/8
  • Height (InchShort)4 31/64
  • Max Pressure (PSI)75
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)0.5
  • Wetted MaterialsStainlesss steel, Fluoroelastomers
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process ConnectionM5 female (10-32 compatible)
  • Response Time (msec)10
  • Power VDC5
  • BatteryRechargeable battery
  • Battery LifeUp to 18 hours
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • DescriptionLiquid Flowmeter with Display, 0 - 0.5 CCM, Battery Operated
  • WarrantyLifetime
Reviews
Q&A